Motion
37591

ANSELL
37591

KleenGuard* A40 Liquid & Particle Protection Hood Coveralls with Blue Breathable Back, Zipper Front - Large
Mi Item #06250791
MFR #37591
Price$12.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37591

KleenGuard* A40 Liquid & Particle Protection Hood Coveralls with Blue Breathable Back, Zipper Front - Large
Mi Item #06250791
MFR #37591

Mfr description
37591 L A40 BREATHABLE BACK COVERALL LIQ
  • Front and Sleeves are a microporous film laminate designed for protection against hazardous particles and liquids
  • While the breathable back is a SMS fabric extending from shoulder to ankle to keep you cool.
  • Provides air movement and ventilation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.14/each

Specifications

Dimensions

  • Size
    Large

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Yes
  • Product Line
    A40
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)