Motion
37163

ANSELL
37163

KleenGuard* A40 Liquid & Particle Protection Hood Coveralls with Blue Breathable Back, Zipper Front - X-Large
MI ITEM #06250796
MFR #37163
Price$13.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37163

KleenGuard* A40 Liquid & Particle Protection Hood Coveralls with Blue Breathable Back, Zipper Front - X-Large
MI ITEM #06250796
MFR #37163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.96/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Yes
  • Product Line
    A40
  • Product Type
    Coveralls

Overview

Mfr description
37163 XL A40 BREATHABLE BACK COVERALL LI
  • Front and Sleeves are a microporous film laminate designed for protection against hazardous particles and liquids
  • While the breathable back is a SMS fabric extending from shoulder to ankle to keep you cool.
  • Provides air movement and ventilation
  • Liquid barrier, particulate barrier and low in lint
  • Passes NFPA 99 criteria for antistatic materials
  • ANSI/ISEA 101-1996 sizing standard
  • TYPICAL USES: Wind Blade manufacturing; Maintenance; & General manufacturing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought