Motion
246909

GRACO INC
246909

246909
Mi Item #06250903
MFR #246909
Price$1,512.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246909

246909
Mi Item #06250903
MFR #246909

Mfr description
246909 MINI FIREBALL 225 GREASE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,512.54/each

Specifications

Dimensions

  • Outlet Port Size
    1/4 in NPT

Details

  • Applications
    Industrial
  • Body Material
    Aluminum
  • Discharge
    1/4 in NPT
  • Max Air Supply Pressure
    140 psi
  • Max Pressure
    8400 psi
  • Motor Option
    Pneumatic
  • O Ring Material
    Buna-N
  • Pump Body Material
    Aluminum
  • Seal
    Polyurethane
  • Supp Product Iom Eng Link
  • Type Design
    Grease Pump
  • Wetted Materials
    Aluminum, Brass, Buna-N, Delrin, Ethylene, Steel, Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)