Motion
218440301
Oil Seal - Solid, 1.000 in Shaft Dia., 2.000 in OD, 0.375 in Overall Width
Mi Item #06250913
MFR #218440301
Price$706.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.000 in Shaft Dia., 2.000 in OD, 0.375 in Overall Width
Mi Item #06250913
MFR #218440301

Mfr description
62X0301 10%CARBON FILLED PTFE 316SS
  • General purpose assembled seal
  • Heavy-duty metal outer case
  • Single and dual lip configurations available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.84/each

Specifications

Dimensions

  • Outside Diameter
    2.000 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.000 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21844-0301
  • Manufacturer Upc Number
    717744915544
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)