Specifications
Dimensions
- Roller Diameter3.0000 in
- Roller Width1.7500 in
- Stud Diameter1.2500 in
- Thread Length1.2500 in
- Thread Size1-1/4-12
- Weight3.88 lbs
Details
- Bearing ElementCylindrical Rollers
- Closure TypeSealed
- Lubrication TypeSealed for Life
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity27600 lbf
- Radial Static Load Capacity38000 lbf
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- Seal TypeRubber Lip
- SeriesPDC-H
- UPC_NO841946137623
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)