Motion
VFR6110R-YDZ-X12

SMC CORP OF AMERICA
VFR6110R-YDZ-X12

Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, Base Mounted Non Plug-In
Mi Item #06251380
MFR #VFR6110R-YDZ-X12
Price$613.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR6110R-YDZ-X12

Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, Base Mounted Non Plug-In
Mi Item #06251380
MFR #VFR6110R-YDZ-X12

Mfr description
VFR6110R-YDZ-X12 48VDC SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.97/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VFR6000
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 50 °C
  • Piping Type
    Base Mounted Non Plug-In
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Supply Voltage
    12 V dc
  • Valve Series
    VFR6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)