Motion
CQ2Z63-BHQ13-75

SMC CORP OF AMERICA
CQ2Z63-BHQ13-75

Cylinder, COMPACT, SIMPLE SPL
Mi Item #06251406
MFR #CQ2Z63-BHQ13-75
Price$189.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2Z63-BHQ13-75

Cylinder, COMPACT, SIMPLE SPL
Mi Item #06251406
MFR #CQ2Z63-BHQ13-75

Mfr description
CQ2Z63-BHQ13-75 CYL, COMPACT, SIMPLE SPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.51/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    L - (3 m)

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)