Motion
222087

GRACO INC
222087

222087
Mi Item #06251443
MFR #222087
Price$2,040.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
222087

222087
Mi Item #06251443
MFR #222087

Mfr description
222087 FIRE BALL 300 AIR PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,040.20/each

Specifications

Dimensions

  • Outlet Port Size
    1/2 in NPT
  • Ratio
    5:1

Details

  • Applications
    Industrial, Oil
  • Body Material
    Aluminum
  • Discharge
    1/2 in NPT
  • For Use With
    275 Gallon (1040 Liter) Drum
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    900 psi
  • Motor Option
    Air Operated
  • O Ring Material
    Buna-N
  • Pump Body Material
    Aluminum
  • Supp Product Iom Eng Link
  • Type Design
    Pneumatic Piston Pump
  • Wetted Materials
    Aluminum, Buna-N, Polyurethane, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)