Motion
VQZ3151-5YZ1-03T-X64

SMC CORP OF AMERICA
VQZ3151-5YZ1-03T-X64

VALVE, BASE MOUNT, DIN (DC)
MI ITEM #06251666
MFR #VQZ3151-5YZ1-03T-X64
List Price$110.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3151-5YZ1-03T-X64

VALVE, BASE MOUNT, DIN (DC)
MI ITEM #06251666
MFR #VQZ3151-5YZ1-03T-X64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.78/each for your price

Overview

Mfr description
VQZ3151-5YZ1-03T-X64 VALVE, BASE MOUNT,

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    3/8 NPTF
  • Manufacturer Product Page
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text