Motion
1651616C
1 NPT Brass Close Pipe Nipple
Mi Item #06251709
MFR #1651616C
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 NPT Brass Close Pipe Nipple
Mi Item #06251709
MFR #1651616C

Mfr description
1651616C CLOSE NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Overall Length
    1.7500 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)