Motion
AF40-N02-27-40-X2230

SMC CORP OF AMERICA
AF40-N02-27-40-X2230

STRAINER
MI ITEM #06251756
MFR #AF40-N02-27-40-X2230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N02-27-40-X2230

STRAINER
MI ITEM #06251756
MFR #AF40-N02-27-40-X2230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF40-N02-27-40-X2230

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/4 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Series
    AF
  • Body Size
    40
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    477.8 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought