Motion
MGPWM20TN-25-M9PVSAPC

SMC CORP OF AMERICA
MGPWM20TN-25-M9PVSAPC

MGPWM20TN-25-M9PVSAPC
Mi Item #06251885
MFR #MGPWM20TN-25-M9PVSAPC
Price$371.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPWM20TN-25-M9PVSAPC

MGPWM20TN-25-M9PVSAPC
Mi Item #06251885
MFR #MGPWM20TN-25-M9PVSAPC

Mfr description
MGPWM20TN-25-M9PVSAPC MGPW, WIDE TYPE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.30/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9PVSAPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Options Included
    M8-3 Pin Connector, Npt Port Thread, Solid State Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGPW
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)