Motion
MPD3405-3

DUFF-NORTON
MPD3405-3

MPD Series 12 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 3 in. Stroke Linear Actuator with Clutch
MI ITEM #06251937
MFR #MPD3405-3
List Price$1,365.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPD3405-3

MPD Series 12 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 3 in. Stroke Linear Actuator with Clutch
MI ITEM #06251937
MFR #MPD3405-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,365.40/each for your price

Overview

Mfr description
MPD3405-3 3" TRAVEL 12VDC
  • Wide range of capacities and voltages for integration into a variety of applications
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
  • Mechanical braking system to reduce back driving and stopping distance

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    12 V dc
  • Stroke
    3 in
  • Retracted Length
    10 in
  • Mounting
    Clevis
  • Dynamic Load Capacity
    250 lbs
  • Static Load Capacity
    250 lbs
  • Speed At Full Load
    1 in/s
  • Duty Cycle At Rated Load
    21 %
  • Load Capacity
    250 lb
  • Current Draw
    14 amp
  • Series
    MPD
  • Length
    11.125 in
  • Width
    3.00 in
  • Height
    9.1875 in
  • Min Operating Temperature
    25 °F
  • Max Operating Temperature
    120 °F
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    8 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text