Motion
67100
2AA ProPolymer HAZ-LO Intrinsically Safe LED Flashlight
MI ITEM #06251970
MFR #67100
Your Price$42.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2AA ProPolymer HAZ-LO Intrinsically Safe LED Flashlight
MI ITEM #06251970
MFR #67100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.94/each(List $58.12)

Overview

Mfr description
67100 2AA PROPOLYMER LED BLACK
  • Class I, Division 1 safety rated
  • 65 lumens and 96 meter beam distance
  • Long-lasting 24 hour runtime
  • Handy size at a little over 6 inches
  • Durable impact resistant polymer construction
  • Unbreakable polycarbonate lens
  • IP67 rated for dust-tight and waterproof to 1 m for 30 min

Specifications

  • Maximum Light Output
    65 lm
  • Maximum Run Time
    24 hrs
  • Resistance Features
    IPX7
  • Length
    6.4 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Material
    Polymer
  • Complete Light Output
    65 lm
  • Complete Beam Intensity
    2300 cd
  • Complete Run Time
    24 hrs
  • UL Listing
    Class III, T-Class: T4 (approved for use with Energizer E91, Duracell MN1500 and Rayovac NO.815), Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • Includes
    (2) AA Alkaline batteries
  • Manufacturer Upc Number
    80926671003
  • UPC_NO
    080926671003
  • Warranty
    Limited Lifetime
  • Model
    Safety Rated Handheld Flashlight
  • Battery Size
    AA
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Class I, Division 1 safety rated • 65 lumens and 96 meter beam distance • Long-lasting 24 hour runtime • Handy size at a little over 6 inches • Durable impact resistant polymer construction • Unbreakable polycarbonate lens • IP67 rated for dust-tight and waterproof to 1 m for 30 min
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Weight
    3.6 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text