1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RONCO SAFETY
962XL
Disposable Gloves - X-Large Size, Nitrile, Powder-Free, 6.0 mil Thick, Black Color
MI ITEM #
06252108
MFR #
962XL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Disposable Gloves
RONCO SAFETY 962XL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RONCO SAFETY
962XL
Disposable Gloves - X-Large Size, Nitrile, Powder-Free, 6.0 mil Thick, Black Color
MI ITEM #
06252108
MFR #
962XL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
962XL - BLACK NITRILE GLOVES 6MM
Specifications
Glove Size
X-Large
Material
Nitrile
Powder Style
Powder-Free
Thickness
6.0 mil
Color
Black
Application
Food Processing, Medical/Exam Grade
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data