Specifications
Dimensions
- Inlet Outlet Port Sizes1/2 in
- Ratio1:1
Details
- Ball MaterialSantoprene®
- Center Section MaterialPolypropylene
- Check Seat MaterialSantoprene®
- Description Keyword1/2 in NPT Ports
- Diaphragm MaterialSantoprene®
- Inlet Outlet Port TypeNPT
- Max Pressure100 psi
- Maximum Flow Rate17.5 gpm
- O Ring MaterialFKM (Viton)
- Supporting Product Brochure
- Type DesignNon-Metallic QuikSeal Ring
- Wetted MaterialsPolypropylene
Help us improve this product