Motion
SP100-10F-PP-TTP

TUTHILL PUMP GROUP
SP100-10F-PP-TTP

Sotera® Non-Metallic QuikSeal Pump - Polypropylene Fluid Section, Polypropylene Center, 1 in ANSI/DIN Flange, 56.0 gpm Max Flow
Mi Item #06252210
MFR #SP100-10F-PP-TTP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TUTHILL PUMP GROUP
SP100-10F-PP-TTP

Sotera® Non-Metallic QuikSeal Pump - Polypropylene Fluid Section, Polypropylene Center, 1 in ANSI/DIN Flange, 56.0 gpm Max Flow
Mi Item #06252210
MFR #SP100-10F-PP-TTP

Mfr description
SP100-10F-PP-TTP 1" AODD PUMP PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Ratio
    1:1

Details

  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1 in ANSI/DIN Flange
  • Diaphragm Material
    Teflon w/ Santoprene® Backer
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    56 gpm
  • O Ring Material
    FKM (Viton)
  • Supporting Product Brochure
  • Type Design
    Non-Metallic QuikSeal Ring
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)