Motion
3306B.2RSR.TVH

FAG (SCHAEFFLER)
3306B.2RSR.TVH

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #06252212
MFR #3306B.2RSR.TVH
Price$225.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3306B.2RSR.TVH

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #06252212
MFR #3306B.2RSR.TVH

Mfr description
3306-BD-XL-2HRS-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.47/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    ABEC1, P0

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Double Sealed
  • Description
    3306-BD-XL-2HRS-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054366901088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)