Motion
SP100-10N-PA-HHH

TUTHILL PUMP GROUP
SP100-10N-PA-HHH

Sotera® Metallic QuikSeal Pump - Polypropylene Fluid Section, Polypropylene Center, 1 in NPT Ports, 56.0 gpm Max Flow
MI ITEM #06252243
MFR #SP100-10N-PA-HHH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TUTHILL PUMP GROUP
SP100-10N-PA-HHH

Sotera® Metallic QuikSeal Pump - Polypropylene Fluid Section, Polypropylene Center, 1 in NPT Ports, 56.0 gpm Max Flow
MI ITEM #06252243
MFR #SP100-10N-PA-HHH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Ratio
    1:1

Details

  • Ball Material
    Hytrel®
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Hytrel®
  • Description Keyword
    1 in NPT Ports
  • Diaphragm Material
    Hytrel®
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    56 gpm
  • O Ring Material
    FKM (Viton)
  • Supporting Product Brochure
  • Type Design
    Metallic QuikSeal Ring
  • Wetted Materials
    Polypropylene

Overview

Mfr description
SP100-10N-PA-HHH 1" AODD PUMP HYTREL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought