Specifications
Dimensions
- Inlet Outlet Port Sizes1 in
- Ratio1:1
Details
- Ball MaterialSantoprene®
- Center Section MaterialPolypropylene
- Check Seat MaterialSantoprene®
- Description Keyword1 in NPT Ports
- Diaphragm MaterialSantoprene®
- Inlet Outlet Port TypeNPT
- Max Pressure100 psi
- Maximum Flow Rate56 gpm
- O Ring MaterialFKM (Viton)
- Supporting Product Brochure
- Type DesignMetallic QuikSeal Ring
- Wetted MaterialsPolypropylene
Overview
Mfr description
SP100-10N-PA-SSS 1" AODD PUMP SANTOPRENE