Motion
REMOTE-KEYPAD

CONTROL TECHNIQUES
REMOTE-KEYPAD

Emerson Accessory Keypad
Mi Item #06252380
MFR #REMOTE-KEYPAD
Price$129.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
REMOTE-KEYPAD

Emerson Accessory Keypad
Mi Item #06252380
MFR #REMOTE-KEYPAD

Mfr description
REMOTE-KEYPAD
  • Unidrive M Remote Keypad
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.15/each

Specifications

Dimensions

  • Overall Dimensions
    2.5 in x 2.9 in x 1.8 in
  • Weight
    0.2 lb

Details

  • Accessory Type
    Keypad
  • Agency Listing
    cULus File E171230
  • Mounting Type
    Remote
  • Product Type
    Drive Options & Accessories
  • Serial Communication Onboard
    Modbus RTU
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-1, EN61000-4-8, EN61000-4-11, EN61000-4-6, EN61000-4-5, EN61000-4-4, EN61000-4-3, EN61000-4-2
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)