Motion
622AK00203A
Hydraulic Axial Piston Pump - ADY, 98 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #06252449
MFR #622AK00203A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - ADY, 98 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #06252449
MFR #622AK00203A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ADY098L07AB10A2814000C100100CD0A PUMP

Specifications

  • Series
    ADY
  • Displacement
    98 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    1.50 in Dia Straight Key
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE 4-Bolt Split Flange
  • Drain Port Location
    Top (Bottom Plugged)
  • Drain Port Size
    1.3125-12 UNF-2B SAE O-Ring
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought