Motion
N11

NTN
N11

N Series Bearing Lock Nut - M55 Thread Size, 2.9688 in OD
Mi Item #06252501
MFR #N11
Price$15.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N11

N Series Bearing Lock Nut - M55 Thread Size, 2.9688 in OD
Mi Item #06252501
MFR #N11

Mfr description
N11 LOCK NUT 2.157-18TPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.29/each

Specifications

Dimensions

  • Outside Diameter  
    2.9688 in
  • Thread Size  
    M55
  • Weight
    0.44 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359149777
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    4547359149777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)