Motion
7000149342 3M CROSS-ARM MOUNTING BRACKET MBS-6, STAINLESS STEEL, CABLE O.

3M
7000149342 3M CROSS-ARM MOUNTING BRACKET MBS-6, STAINLESS STEEL, CABLE O.

3M™ Cross-Arm Mounting Bracket MBS-6, stainless steel, Cable O.D. Range of 1.80-2.40 in (46-61 mm), 10 per case
Mi Item #06252683
MFR #7000149342 3M CROSS-ARM MOUNTING BRACKET MBS-6, STAINLESS STEEL, CABLE O.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000149342 3M CROSS-ARM MOUNTING BRACKET MBS-6, STAINLESS STEEL, CABLE O.

3M™ Cross-Arm Mounting Bracket MBS-6, stainless steel, Cable O.D. Range of 1.80-2.40 in (46-61 mm), 10 per case
Mi Item #06252683
MFR #7000149342 3M CROSS-ARM MOUNTING BRACKET MBS-6, STAINLESS STEEL, CABLE O.

Mfr description
7000149342 3M CROSS-ARM MOUNTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single clamp offers firm holding
  • Can be used in contaminated environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.8 in
  • Overall Width
    2.4 in
  • Weight
    0.981 lb

Details

  • Manufacturer Upc Number
    00054007496878
  • Minimum Order Quantity
    10
  • Product Types
    Mounting
  • UPC_NO
    00054007496878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)