Motion
2001CF
ShopStar® Electric Chain Hoist - 600 lbs Capacity, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
Mi Item #06252843
MFR #2001CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - 600 lbs Capacity, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
Mi Item #06252843
MFR #2001CF

Mfr description
2001CF-20' W/CHAIN BAG
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    11-15/16 in
  • Housing Length
    9-27/32 in
  • Housing Width
    5-15/16 in
  • Tool Weight
    30.25 lb

Details

  • Frequency
    60 Hz
  • Maximum Lift Speed
    8 ft/min
  • Motor Phase
    1 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Weight Capacity
    600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)