Motion
12 80 040 SB

KNIPEX
12 80 040 SB

4" Mini Wire Stripper 26-36 AWG
MI ITEM #06252914
MFR #12 80 040 SB
List Price$130.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 80 040 SB

4" Mini Wire Stripper 26-36 AWG
MI ITEM #06252914
MFR #12 80 040 SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.47/each for your price

Overview

Mfr description
12 80 040 SB MINI STRIPPING TOOL
  • Precise stripping due to the tools gradual adjustment to the conductors diameter from 26 to 36 AWG.
  • Includes built-in wire cutter.
  • Small and compact design.
  • Adjustable length stop from 5/32" to 19/32".
  • With locking device.
  • Plastic, impact-resistant housing.

Specifications

  • Compatible Wire Size Range
    36-26 AWG
  • Overall Length
    4 in.
  • Handle Material
    Bare plastic
  • Stripping Capacity
    0.12 - 0.4 mm
  • Material
    Impact resistant plastic
  • Manufacturer Upc Number
    843221022556
  • UPC_NO
    4003773071655
  • Body Material
    Impact resistant plastic
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Mini Wire Stripper 26-36 AWG
  • Handle Color
    Black
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    4 in.
  • Single Part Width
    4 in.
  • Tool Weight
    0.08 lbs.
  • Tool Width
    1 9/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text