Motion
345-KVC4C

SETHCO PUMP
345-KVC4C

2500 Series 345-KVC4C Magnetic Driven End Suction Centrifugal Sealless Pump - PVDF, 250 gpm, 94 ft of Head, 7-1/2 hp, 2 1/2 in MNPT x 2 in MNPT Ports
Mi Item #06252986
MFR #345-KVC4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
345-KVC4C

2500 Series 345-KVC4C Magnetic Driven End Suction Centrifugal Sealless Pump - PVDF, 250 gpm, 94 ft of Head, 7-1/2 hp, 2 1/2 in MNPT x 2 in MNPT Ports
Mi Item #06252986
MFR #345-KVC4C

Mfr description
345-KVC4C END SUCTION MAG DRIVE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 1/2 in MNPT
  • Max ft of Head
    94 ft
  • Outlet Port Size
    2 in MNPT

Details

  • Applications
    Sethco® magnetic drive self-priming pumps are precision designed to meet the demands of a wide range of OEM, chemical and industrial applications. These pumps can be used for highly corrosive or mild chemicals, acids or solvents. Their simple efficient design provides reliable, trouble-free performance and easy maintenance.
  • Frequency
    50/60 Hz
  • Horsepower
    7-1/2 hp
  • Maximum Flow Rate
    250 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Kynar
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    End Suction Centrifugal Sealless
  • Voltage
    208–230/460 V
  • Wetted Materials
    Kynar, Viton, Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)