Motion
344-F36W

SETHCO PUMP
344-F36W

1000 Series 344-F36W Magnetic Driven End Suction Centrifugal Sealless Pump - Polypropylene, 73 gpm, 60 ft of Head, 1 hp, 1-1/2 in FNPT x 1-1/4 in MNPT Ports
MI ITEM #06252988
MFR #344-F36W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
344-F36W

1000 Series 344-F36W Magnetic Driven End Suction Centrifugal Sealless Pump - Polypropylene, 73 gpm, 60 ft of Head, 1 hp, 1-1/2 in FNPT x 1-1/4 in MNPT Ports
MI ITEM #06252988
MFR #344-F36W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
344-F36W END SUCTION MAG DRIVE PUMP

Specifications

  • Type Design
    End Suction Centrifugal Sealless
  • Maximum Flow Rate
    73 gpm
  • Max ft of Head
    60 ft
  • Inlet Port Size
    1-1/2 in FNPT
  • Outlet Port Size
    1-1/4 in MNPT
  • Horsepower
    1 hp
  • Voltage
    208–230/460 V
  • Phase
    3
  • Frequency
    50/60 Hz
  • Pump Body Material
    Polypropylene
  • Wetted Materials
    Poly, Viton, Carbon
  • O Ring Material
    Viton
  • Applications
    Sethco® magnetic drive self-priming pumps are precision designed to meet the demands of a wide range of OEM, chemical and industrial applications. These pumps can be used for highly corrosive or mild chemicals, acids or solvents. Their simple efficient design provides reliable, trouble-free performance and easy maintenance.
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought