Motion
344-F34J

SETHCO PUMP
344-F34J

1000 Series 344-F34J Magnetic Driven End Suction Centrifugal Sealless Pump - Polypropylene, 50 gpm, 36 ft of Head, 1/2 hp, 1-1/2 in FNPT x 1-1/4 in MNPT Ports
MI ITEM #06252989
MFR #344-F34J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
344-F34J

1000 Series 344-F34J Magnetic Driven End Suction Centrifugal Sealless Pump - Polypropylene, 50 gpm, 36 ft of Head, 1/2 hp, 1-1/2 in FNPT x 1-1/4 in MNPT Ports
MI ITEM #06252989
MFR #344-F34J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in FNPT
  • Max ft of Head
    36 ft
  • Outlet Port Size
    1-1/4 in MNPT

Details

  • Applications
    Sethco® magnetic drive end suction pumps are precision designed to meet the demands of a wide range of OEM, chemical and industrial applications. These pumps can be used for highly corrosive or mild chemicals, acids or solvents. Their simple efficient design provides reliable, trouble-free performance and easy maintenance.
  • Frequency
    50/60 Hz
  • Horsepower
    1/2 hp
  • Maximum Flow Rate
    50 gpm
  • O Ring Material
    Viton
  • Phase
    1
  • Pump Body Material
    Polypropylene
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    End Suction Centrifugal Sealless
  • Voltage
    115/208–230 V
  • Wetted Materials
    Poly, Viton, Carbon

Overview

Mfr description
344-F34J END SUCTION MAG DRIVE PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought