Motion
344-FV5W

SETHCO PUMP
344-FV5W

1000 Series 344-FV5W Magnetic Driven Self-Priming Sealless Pump - Polypropylene, 49 gpm, 46 ft of Head, 1 hp, 1-1/4 in FNPT x 1-1/4 in FNPT Ports
Mi Item #06252991
MFR #344-FV5W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
344-FV5W

1000 Series 344-FV5W Magnetic Driven Self-Priming Sealless Pump - Polypropylene, 49 gpm, 46 ft of Head, 1 hp, 1-1/4 in FNPT x 1-1/4 in FNPT Ports
Mi Item #06252991
MFR #344-FV5W

Mfr description
344-FV5W SELF PRIMING MAG DRIVE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in FNPT
  • Max ft of Head
    46 ft
  • Outlet Port Size
    1-1/4 in FNPT

Details

  • Applications
    Sethco® magnetic drive self-priming pumps are precision designed to meet the demands of a wide range of OEM, chemical and industrial applications. These pumps can be used for highly corrosive or mild chemicals, acids or solvents. Their simple efficient design provides reliable, trouble-free performance and easy maintenance.
  • Frequency
    50/60 Hz
  • Horsepower
    1 hp
  • Maximum Flow Rate
    49 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Polypropylene
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Self-Priming Sealless
  • Voltage
    208–230/460 V
  • Wetted Materials
    Poly, Viton, Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)