Motion
344-AV3E

SETHCO PUMP
344-AV3E

1000 Series 344-AV3E Magnetic Driven Self-Priming Sealless Pump - Polypropylene, 76 gpm, 66 ft of Head, 3 hp, 1-1/2 in FNPT x 1-1/2 in FNPT Ports
Mi Item #06252993
MFR #344-AV3E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
344-AV3E

1000 Series 344-AV3E Magnetic Driven Self-Priming Sealless Pump - Polypropylene, 76 gpm, 66 ft of Head, 3 hp, 1-1/2 in FNPT x 1-1/2 in FNPT Ports
Mi Item #06252993
MFR #344-AV3E

Mfr description
344-AV3E SELF PRIMING MAG DRIVE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in FNPT
  • Max ft of Head
    66 ft
  • Outlet Port Size
    1-1/2 in FNPT

Details

  • Applications
    Sethco® magnetic drive self-priming pumps are precision designed to meet the demands of a wide range of OEM, chemical and industrial applications. These pumps can be used for highly corrosive or mild chemicals, acids or solvents. Their simple efficient design provides reliable, trouble-free performance and easy maintenance.
  • Frequency
    50/60 Hz
  • Horsepower
    3 hp
  • Maximum Flow Rate
    76 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Polypropylene
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Self-Priming Sealless
  • Voltage
    208–230/460 V
  • Wetted Materials
    Poly, Viton, Silicon Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)