Motion
342-LVCD

SETHCO PUMP
342-LVCD

500 Series 342-LVCD Magnetic Driven Self-Priming Sealless Pump - PVDF, 27 gpm, 36 ft of Head, 3/4 hp, 1 in MNPT x 1 in MNPT Ports
MI ITEM #06252994
MFR #342-LVCD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
342-LVCD

500 Series 342-LVCD Magnetic Driven Self-Priming Sealless Pump - PVDF, 27 gpm, 36 ft of Head, 3/4 hp, 1 in MNPT x 1 in MNPT Ports
MI ITEM #06252994
MFR #342-LVCD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1 in MNPT
  • Max ft of Head
    36 ft
  • Outlet Port Size
    1 in MNPT

Details

  • Applications
    Sethco® magnetic drive self-priming pumps are precision designed to meet the demands of a wide range of OEM, chemical and industrial applications. These pumps can be used for highly corrosive or mild chemicals, acids or solvents. Their simple efficient design provides reliable, trouble-free performance and easy maintenance.
  • Frequency
    50/60 Hz
  • Horsepower
    3/4 hp
  • Maximum Flow Rate
    27 gpm
  • O Ring Material
    Viton
  • Phase
    1
  • Pump Body Material
    Kynar
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Self-Priming Sealless
  • Voltage
    115/208–230 V
  • Wetted Materials
    Kynar, Viton, Carbon

Overview

Mfr description
342-LVCD SELF PRIMING MAG DRIVE PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought