Motion
256005

ANSELL
256005

General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Nylon, Spandex Material
Mi Item #06253359
MFR #256005
Price$11.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
256005

General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Nylon, Spandex Material
Mi Item #06253359
MFR #256005

Mfr description
256005 HYFLEX 11926 SIZE 8, 0
  • Combines a 3/4 dip geometry, oil repellence and oil grip in a single flexible glove
  • Features a durable coating secure grip in oily environments
  • Liner is made with one of the finest-gauge nylon fiber dipped in a 3/4 design to ensure full back of finger protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    8.86 to 10.6200 in, 225 to 270.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Lightweight, RIPEL Liquid Repellence, ANSELL GRIP treatment, Ergonomic hand shape, Reach Compliant
  • Ansi Isea Abrasion Resistance Level
    A3
  • Anti Slip Grip
    Yes
  • Application
    Metalworking and assembly operations, Picking fastening components, Production line support and maintenance, Assembling and mounting components, Loading and unloading rough parts or boxes, Changing tools and dies, Final assembly, Assembly and inspection of components, Assembly and disassembly of equipment, Warehousing of raw materials, Loading and unloading trucks and vehicles, Handling incoming goods, Opening furnaces draining pumps valves or lines and crackers BTX process
  • Coated Design
    3, 4 Dip
  • Coating Coverage
    3/4 Dip
  • Coating Material
    Nitrile
  • Description
    Lightweight abrasion-resistant gloves with advanced oil-repellent capabilities
  • Description Keyword
    Coated
  • Duty Type
    Light Duty
  • EN388
    4121 A
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Ansell
  • Hand Type
    Pair
  • Industry Use
    Agriculture, Automotive, Chemical, Machinery and Equipment, Metal fabrication
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Color
    White
  • Liner Material
    Spandex, Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    11-926
  • Material
    Nylon, Spandex
  • Material Type
    General Purpose Gloves
  • Palm Features
    Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Oil, Liquid
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    HyFlex 11-926
  • Standards Met
    ANSI/ISEA 105-2024 ABRASION LEVEL 3, EN ABRASION LEVEL 4, EN388, 4121 A, Category III, EN ISO 21420, 2020 , Reach Compliant
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490471839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)