Motion
11-926-9

ANSELL
11-926-9

General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, Nitrile Material
Mi Item #06253360
MFR #11-926-9
Price$11.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-926-9

General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, Nitrile Material
Mi Item #06253360
MFR #11-926-9

Mfr description
256006 HYFLEX 11926 SIZE 9, 0
  • Combines a 3/4 dip geometry, oil repellence and oil grip in a single flexible glove
  • Features a durable coating secure grip in oily environments
  • Liner is made with one of the finest-gauge nylon fiber dipped in a 3/4 design to ensure full back of finger protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    8.8600 in to 10.6200 in, 225.00 mm to 270.00 mm
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Silicone-Free, Anti-Static, Latex-Free, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Machinery and Equipment, Agriculture
  • Back Material
    Synthetic
  • Coated Design
    3, 4 Dip
  • Coating Coverage
    3/4 Coated
  • Coating Material
    Nitrile
  • Color
    Purple
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Lightweight abrasion-resistant gloves with advanced oil-repellent capabilities
  • Description Keyword
    Coated
  • Duty Type
    Light Duty
  • EN388
    4121 A
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Ansell
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Machinery and Equipment, Agriculture
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Purple
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    11-926-9
  • Material
    Nitrile
  • Material Type
    General Purpose Gloves
  • Palm Features
    Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Oil, Liquid
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    HyFlex 11-926
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, 2016 +A1, 2018 , EN ISO 21420, 2020 , ISO 18889, 2019 , EN 388, 2003 , EN 388, 2016 , CE Certified, REACH Compliant
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490471846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)