Motion
256007

ANSELL
256007

General Purpose Work Glove - XL or Size 10 Size, Nylon, Spandex Material
Mi Item #06253361
MFR #256007
Price$11.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
256007

General Purpose Work Glove - XL or Size 10 Size, Nylon, Spandex Material
Mi Item #06253361
MFR #256007

Mfr description
256007 HYFLEX 11926 SIZE 10, 0
  • Combines a 3/4 dip geometry, oil repellence and oil grip in a single flexible glove
  • Features a durable coating secure grip in oily environments
  • Liner is made with one of the finest-gauge nylon fiber dipped in a 3/4 design to ensure full back of finger protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    8.86 to 10.6200 in, 225 to 270.00 mm
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    RIPEL Liquid Repellence, ANSELL GRIP treatment, Lightweight fine-gauge liner, Ergonomic hand shape, Reach Compliant
  • Ansi Isea Abrasion Resistance Level
    A3
  • Anti Slip Grip
    Yes
  • Application
    Metalworking and assembly operations, Picking fastening components, Production line support and maintenance, Assembling and mounting components, Loading and unloading rough parts or boxes, Changing tools and dies, Final assembly, Assembly and inspection of components, Assembly and disassembly of equipment, Warehousing of raw materials, Loading and unloading trucks and vehicles, Handling incoming goods, Opening furnaces draining pumps valves or lines and crackers BTX process
  • Coated Design
    3, 4 Dip
  • Coating Coverage
    3/4 Coated
  • Description
    Lightweight abrasion-resistant gloves with advanced oil-repellent capabilities
  • Description Keyword
    Coated
  • EN388
    4121 A
  • Finger Coverage
    Full Finger
  • Industry Use
    Agriculture, Automotive, Chemical, Machinery and Equipment, Metal fabrication
  • Liner Material
    Spandex, Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Material
    Nylon, Spandex
  • Material Type
    General Purpose Gloves
  • Palm Features
    Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Oil, Chemical
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    HyFlex 11-926
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490471853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)