Overview
Mfr description
CDM2RA20-250AZ CYLINDER, AIR
Specifications
- Bore Diameter
- Stroke250
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesCM2
- TypePneumatic
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data