Motion
MXQR25TF-75-M9PWVSAPC

SMC CORP OF AMERICA
MXQR25TF-75-M9PWVSAPC

MXQ GUIDED CYLINDER with 25 mm Bore Size
Mi Item #06253534
MFR #MXQR25TF-75-M9PWVSAPC
Price$969.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQR25TF-75-M9PWVSAPC

MXQ GUIDED CYLINDER with 25 mm Bore Size
Mi Item #06253534
MFR #MXQR25TF-75-M9PWVSAPC

Mfr description
MXQR25TF-75-M9PWVSAPC CYL, AIR SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$969.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Reversible Table
  • Body Type
    Slide Table
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    TF-75-M9PWVSAPC
  • Filetage
    Rc(Pt)
  • Guide Type
    Precision
  • Lead Wire Prewire Connector
    M8 3-Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Reversible Table, Rohs Compliant
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXQ
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    No Adjuster
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)