1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
100-3000-2127
Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Mini-Hirschmann
Mi Item #
06253790
MFR #
100-3000-2127
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Transmitters
NOSHOK INC 100-3000-2127
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
100-3000-2127
Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Mini-Hirschmann
Mi Item #
06253790
MFR #
100-3000-2127
Mfr description
100.3000.2127 PRESSURE TRANSDUCER
Current output
316 and 17-4PH Stainless Steel wetted parts
CE compliant to suppress RFI, EMI and ESD
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Ambient Temperature Range
-40 to 185 °F
Connection Material
316 Stainless Steel
Connection Type
Male National Pipe Thread (MNPT)
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items