Motion
261  30/1 C WR

HUB CITY INC
261 30/1 C WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #06253799
MFR #261 30/1 C WR
Price$2,073.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
261 30/1 C WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #06253799
MFR #261 30/1 C WR

Mfr description
0230-06981 RH, 30:1 INPUT ON TOP, WORM
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,073.74/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    261
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    1634 in-lbs
  • Output Size
    1.1250 in
  • Ratio
    30:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    37.00 lbs

Details

  • CAD Drawing
    RATIO=30/1|STYLE=C
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-06981
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798895529
  • Max Input Horsepower
    2.000 hp @ 1750 rpm
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    260PCX
  • Style
    C
  • UPC_NO
    662798895529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)