Motion
RL1206A
Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #06253821
MFR #RL1206A
Price$640.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #06253821
MFR #RL1206A

Mfr description
RL1206A BALDOR.33HP,1725RPM,1PH 60HZ,56,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.01/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    10.96 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    24 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.00 A
  • Full Load Efficiency
    60.00 %
  • Insulation Class
    B
  • KVA Code
    L
  • Manufacturer Upc Number
    781568718803
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible: Connected Standard
  • Standards Met
    CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568718803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)