Specifications
Dimensions
- Bore Diameter0.3150 in
- Open Width16 mm | 0.6300 in
Details
- ActionDouble Action
- Finger Type2 Finger
- Gripper TypeParallel
- Holding Force Closed 72 Psi16 N
- Holding Force Open 72 Psi19 N
- Number of Fingers2
- Piston ActionDouble-Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)