Motion
511H20C0DLWSM

THOMSON (ALTRA)
511H20C0DLWSM

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 48 mm High, 70 mm Wide, 111.60 mm Long
Mi Item #06253893
MFR #511H20C0DLWSM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H20C0DLWSM

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 48 mm High, 70 mm Wide, 111.60 mm Long
Mi Item #06253893
MFR #511H20C0DLWSM

Mfr description
511H20C0DLWSM RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    111.60 mm
  • Overall Width
    70 mm

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    14400 N, 3237 lbf
  • Finish Coating
    Hard-Chrome Plated
  • Lubrication
    Long Life Lube Block
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Wipers
  • Series
    500
  • Static Load Capacity
    31400 N, 7059 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)