Motion
UEL215D1

NTN
UEL215D1

Ball Insert Bearing - Straight Bore, 75 mm Bore Diam., 130 mm OD, 92 mm Width, Standard Duty, Eccentric Collar Locking
Mi Item #06254025
MFR #UEL215D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL215D1

Ball Insert Bearing - Straight Bore, 75 mm Bore Diam., 130 mm OD, 92 mm Width, Standard Duty, Eccentric Collar Locking
Mi Item #06254025
MFR #UEL215D1

Mfr description
UEL215D1 INSERT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    2.9370 in
  • Outer Ring Width  
    1.3386 in
  • Outside Diameter  
    130 mm
  • Overall Width
    92 mm
  • Weight
    5.908 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359781311
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359781311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)