Motion
IOT-RED
Inline Orifice Tube - Rubber Material
MI ITEM #06254054
MFR #IOT-RED
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Orifice Tube - Rubber Material
MI ITEM #06254054
MFR #IOT-RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.64/each

Specifications

Dimensions

  • Length
    3.5000 in
  • Outer Diameter
    0.0620 in
  • Weight
    0.011 lbs

Details

  • Additional Details
    PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Country of Origin
    US
  • End Type
    IOT
  • Fitting Type
    Inline Orifice Tube
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46011-0062
  • Manufacturer Compatibility
    Gates PolarSeal
  • Material
    Rubber
  • Product Types
    Coupling
  • Type
    Coupling
  • UPC_NO
    072053560237

Overview

Mfr description
IOT-RED INLINE ORIFICE TUBE
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought