Motion
10ACA-8FSX90

GATES RUBBER CO
10ACA-8FSX90

Back Bone - Aluminum Material, 1/2 in Hose ID, Female
Mi Item #06254096
MFR #10ACA-8FSX90
Price$25.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACA-8FSX90

Back Bone - Aluminum Material, 1/2 in Hose ID, Female
Mi Item #06254096
MFR #10ACA-8FSX90

Mfr description
10ACA-8FSX90 FITTING 7332-02895
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.12/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    3/4-16
  • Hose Cut-Off Factor
    1.7500 in, 44.50 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.0000 in
  • Outer Diameter
    3.0000 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    3/4-16
  • Thread Size 1
    3/4-16
  • Weight
    0.15 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Connection Type
    SAE 45 ° Flare
  • Country of Origin
    US
  • End 1 Style
    SAE 45° Flare
  • End Gender
    Female
  • End Type 1
    FSX90
  • Fitting Connection Family
    SAE 45° Flare
  • Fitting Shape
    90° Elbow
  • Fitting Type
    SAE 45° Flare
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45205-1008
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    072053560329
  • Material
    Aluminum
  • Mating Angle
    45 °
  • Port Gender
    Female
  • Product Types
    AC Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    45 °
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Angle
    45 °
  • Thread Type
    SAE 45 °Flare
  • Type
    AC Coupling
  • UPC_NO
    072053560329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)