Motion
6238L1C3

NTN
6238L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06254240
MFR #6238L1C3
Price$8,102.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6238L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06254240
MFR #6238L1C3

Mfr description
6238L1C3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,102.07/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.1654 in, 55.000 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Class 0
  • Weight
    42.329 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6238L1C3 BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6238L1C3 is a 190 mm bore radial/deep groove ball bearing with 340 mm OD, 55 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6238L1C3
  • Manufacturer Upc Number
    4547359375282
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2100 rpm
  • Maximum Operating RPM
    2100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    63390 lbf
  • Radial Static Load Capacity
    63170 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359375282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)