Motion
CR1-0760LLX7CS200/L588

NTN
CR1-0760LLX7CS200/L588

Tapered Roller Bearing Assembly - 35 mm Bore, 64 mm OD
Mi Item #06254293
MFR #CR1-0760LLX7CS200/L588
Price$151.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CR1-0760LLX7CS200/L588

Tapered Roller Bearing Assembly - 35 mm Bore, 64 mm OD
Mi Item #06254293
MFR #CR1-0760LLX7CS200/L588

Mfr description
CR1-0760LLX7CS200/L588 TAPERED ROLLER SE
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.12/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    64 mm

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Manufacturer Upc Number
    4547359803280
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359803280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)