Motion
IDFB15E-11
Refrigerated Air Dryer - 86 scfm @ 60 Hz Air Flow Capacity, 150 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 BSPT Port Size, R 134.a Refrigerant
Mi Item #06254346
MFR #IDFB15E-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 86 scfm @ 60 Hz Air Flow Capacity, 150 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 BSPT Port Size, R 134.a Refrigerant
Mi Item #06254346
MFR #IDFB15E-11

Mfr description
IDFB15E-11 AIR DRYER
  • UL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    22.800 in
  • Overall Length  
    23.700 in
  • Overall Width
    11.800 in
  • Port Size
    1 BSPT

Details

  • Manufacturer Catalog
  • Max Operating Temperature
    104 °F
  • Maximum Air Flow
    86 scfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    36 °F
  • Port Gender
    Female
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    50 °F
  • Supply Current
    7.5 A
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)