Motion
FJ3114-0404S
Aeroquip FJ3114 Series Crimp Hose Fittings SAE 37° JIC Swivel
Mi Item #06254371
MFR #FJ3114-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3114 Series Crimp Hose Fittings SAE 37° JIC Swivel
Mi Item #06254371
MFR #FJ3114-0404S

Mfr description
FJ3114-0404S 100R5 CRIMP FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    7/16 in
  • Height
    0.67 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.1 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.14 in
  • Length
    1.88 in
  • Outer Diameter
    0.67 in
  • Overall Length
    1.88 in
  • Overall Weight
    0.01 lb
  • Thread Size
    7/16-20
  • Weight
    0.01 lb
  • Width
    0.56 in

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC300, 1503, FC234, FC350, and FC355
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3114-0404S
  • Manufacturer Upc Number
    678146147905
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146147905
  • Working Pressure
    12000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)