Motion
29607

VIKAN
29607

Vikan Handle - Euro Threaded, Handle Material; Polypropylene, Glass Reinforced, Handle Length; 51 in
MI ITEM #06254373
MFR #29607
Price$33.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29607

Vikan Handle - Euro Threaded, Handle Material; Polypropylene, Glass Reinforced, Handle Length; 51 in
MI ITEM #06254373
MFR #29607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.90/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    51 in
  • Maximum Handle Length
    51.2000 in

Details

  • Connection Type
    Euro Threaded
  • FDA Approved
    Y
  • Handle Color
    Orange
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Glass Reinforced, Polypropylene
  • Handle Type
    Ultra Hygiene
  • Product Types
    Ultra Hygienic Handle

Overview

Mfr description
29607 HANDLE ULTRA HYGIENE
  • The handle’s ergonomically designed grip has been optimized to be comfortable during use
  • Made from food grade, chemically resistant polypropylene, the material ensures that it can be safely used in a variety of environments
  • The hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought